This product requires certification to purchase.

Stainless Steel Hot Water Dispenser

InSinkErator®

Stainless Steel Hot Water Dispenser

  • Fast #
  • Part #IFH1010SS
  • Item #8950157
  • Manufacturer Part #45385AU-ISE
5 out of 5 Customer Rating
Brand image
InSinkErator®

Stainless Steel Hot Water Dispenser

  • Fast #
  • Part #IFH1010SS
  • Item #8950157
  • Manufacturer Part #45385AU-ISE
5 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 96
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Hot only faucet – dispenses near-boiling water
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
1/4 in
Faucet Height
9 in
Flow Rate
0.75 gpm
Maximum Deck Thickness
3 in
Spout Reach
3-97/100 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Dispenser Only
Yes
Dispenser Type
Hot Only
Faucet Connection
Compression, Push
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
1 Hole
Reverse Osmosis Compatible
Yes
Spout Type
Swivel
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI 372, ANSI 42, ANSI 53, ANSI 58, ANSI 61
Application
Residential
ASME
ASME A112.18.1
ASSE Standards
ASSE 1023
CEC Compliant
For Sale in CA
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 372, NSF 42, NSF 53, NSF 58, NSF 61
NSF Certified
Yes
UL Listed
No
UPC
050375022961