Steel Flange in Oil Rubbed Bronze
Steel Flange in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 4 Pallet: 863-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Use of abrasive cleaning solutions may harm this product's finish
- For use on all InSinkErator® manufactured disposers
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Diameter:
- 3-3/8
- Height:
- 1-3/4
- IAPMO Listed:
- No
- Material:
- Steel
- Product Type:
- Flange
- Size:
- 1-3/4 in x 4-1/2 in
- UL Listed:
- No
- UPC:
- 050375009474
- Width:
- 4-1/2