Air Activated Switch Button in Matte Black
Tuxedo Air Activated Switch Button in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Remote on/off air switch button for activating continuous feed waste disposals
- Transmitter assembly with button and bezel
- Counter top washer and fastening nut are included
- Button and bezel made of brass
- Does not come with control box, button only
- Button and bezel adhered to transmitter assembly base
Documents
Specifications
- Collection:
- Tuxedo
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Diameter:
- 1-1/2 in
- Height:
- 3-1/4 in
- Material:
- Brass
- Product Type:
- Air Switch
- UL Listed:
- No
- UPC:
- 050375022404