This product requires certification to purchase.

3 in. Calcium Silicate Insulation Shield

Insulated Pipe Shields

3 in. Calcium Silicate Insulation Shield

  • Fast #
  • Part #ICSIS312
  • Item #7514557
  • Manufacturer Part #CSIS312
4.1 out of 5 Customer Rating
Insulated Pipe Shields

3 in. Calcium Silicate Insulation Shield

  • Fast #
  • Part #ICSIS312
  • Item #7514557
  • Manufacturer Part #CSIS312
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
3 in
Thickness
0.5 in
Characteristics & Features
Material
Calcium Silicate
Warranty & Product Information
Application
Commercial, Industrial
Product Type
Insulation Shield