This product requires certification to purchase.

5/8 in. Calcium Silicate Insulation Shield

Insulated Pipe Shields

5/8 in. Calcium Silicate Insulation Shield

  • Fast #
  • Part #ICSIS5812
  • Item #7514555
  • Manufacturer Part #CSIS5812
5 out of 5 Customer Rating
Insulated Pipe Shields

5/8 in. Calcium Silicate Insulation Shield

  • Fast #
  • Part #ICSIS5812
  • Item #7514555
  • Manufacturer Part #CSIS5812
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
5/8 in
Thickness
1/2 in
Characteristics & Features
Material
Calcium Silicate
Warranty & Product Information
Application
Pipe Systems
ASTM
ASTM C-144, ASTM C-165, ASTM C-203, ASTM C-302, ASTM C-533 Type I, ASTM C-795
Product Type
Insulation Shield