Dechlorination Tablet Box
Dechlorination Tablet Box
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Holds enough tablets for most field dechlorination projects
- The handle on the locking door is strong enough to attach a rope for lowering it into a manhole or securing it in the water flow
- The ZDe-chlorinator NEMA-300 tablet box is light and durable
Specifications
- Automatic Shut-Off:
- No
- CE Approved:
- No
- Material:
- Aluminum
- NSF Certified:
- No
- Product Type:
- Box
- Size:
- 14 in x 11 in x 7 in
- UL Listed:
- No
- Weight:
- 4.25 lb