This product requires certification to purchase.

Ascorbic Acid Dechlorination Granules 5.5 lbs

Integra

Vita-D-Chlor™ Ascorbic Acid Dechlorination Granules 5.5 lbs

  • Fast #
  • Part #PVITA3225040
  • Item #4881945
  • Manufacturer Part #V322.50.40
3.6 out of 5 Customer Rating
Brand image
Integra

Vita-D-Chlor™ Ascorbic Acid Dechlorination Granules 5.5 lbs

  • Fast #
  • Part #PVITA3225040
  • Item #4881945
  • Manufacturer Part #V322.50.40
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • 100% organic Vitamin C chemistry
  • Excellent for treatment of highly chlorinated water
  • Non-toxic to aquatic life
  • Not toxic to humans or animals and it does not deplete oxygen in treated water
  • NSF 60 Certified
  • Shelf Life: 3 years in ideal conditions
  • Requires Certification
Dimensions & Measurements
Weight
5.5 lb
Characteristics & Features
Collection
Vita-D-Chlor™
Material
Ascorbic Acid
Warranty & Product Information
NSF
NSF 60
NSF Certified
Yes