Dechlorination Tablets 140 Tablets
Vita-D-Chlor™ Dechlorination Tablets 140 Tablets
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Quickly neutralize chlorine and chloramines in water, wastewater and process water
- No effect on dissolved oxygen in receiving bodies of water
- 100% organic vitamin C chemistry
- Shelf life: 3 years in ideal conditions
- Active ingredient: 75% ascorbic acid
- pH: 2-3
- If used in a LPD-250(alum) you must use the plpd tablet screen (sold separately) to tune the dissolve rate to the device
- For use in all types of tablet feeders and diffusers
Recommended Accessories
Specifications
- Collection:
- Vita-D-Chlor™
- Material:
- Filter Fabric
- Package Quantity:
- 140 Tablets
- Product Type:
- Sock
- Weight:
- 35 lb