6 in - 63 in. Electrofusion Flex Restraint
IntegriFuse™ 6 in - 63 in. Electrofusion Flex Restraint
Product Details
Product Details
Specifications
- ASTM:
- ASTM D-2513, ASTM D-3261, ASTM D-3350, ASTM F-1055
- Application:
- Industrial, Mining
- Collection:
- IntegriFuse™
- FM Approved:
- No
- Fits Pipe Size:
- 6 in - 63 in
- Height:
- 1-14/25 in
- Length:
- 7-1/2 in
- Material:
- Plastic
- Material Type:
- HDPE
- UL Listed:
- No
- Weight:
- 0.42 lb
- Width:
- 2-9/20 in