This product requires certification to purchase.

199 MBH Indoor Non-Condensing Natural Gas Tankless Water Heater

Intellihot Inc.

199 MBH Indoor Non-Condensing Natural Gas Tankless Water Heater

  • Fast #
  • Part #IIN199
  • Item #9720498
  • Manufacturer Part #IN199
3.6 out of 5 Customer Rating
Brand image
Intellihot Inc.

199 MBH Indoor Non-Condensing Natural Gas Tankless Water Heater

  • Fast #
  • Part #IIN199
  • Item #9720498
  • Manufacturer Part #IN199
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 199,950 BTU/hr
  • Flexible-floating design, stress-relieving and thermal shock resistant
  • Multi-unit – Masterless cascading with common venting
  • Gas pressures – Operates on gas pressure range of 2.5?- 14? w.c
  • 7 in. Color touch screen – access to real-time critical data, troubleshooting, parts wear and more
  • Direct cell-LTE connectivity (Monitored 24/7 for FREE for 2 Years)
  • Designed and built in the U.S
  • Quick ship from our factory to your warehouse or job site
  • Weight: 266lbs
  • Requires Certification

Documents


Specifications

AMP:
9
Application:
Commercial
Condensing:
No
Depth:
20
Fuel Type:
Natural Gas
Indoor Outdoor:
Indoor
MBH:
199
NSF:
NSF 372
NSF Certified:
Yes
Power Source:
Gas
Pressure - Low:
30
Temperature Range:
100 to 190 Deg F
UPC:
850007779795
Water Connection Size:
3/4
Weight:
266
Width:
20