This product requires certification to purchase.

16 x 12 in. Shopping Bag in White and Red (Case of 1000)

Inteplast

16 x 12 in. Shopping Bag in White and Red (Case of 1000)

  • Fast #
  • Part #ITHW1A
  • Item #10151291
  • Manufacturer Part #THW1A
5 out of 5 Customer Rating
Brand image
Inteplast

16 x 12 in. Shopping Bag in White and Red (Case of 1000)

  • Fast #
  • Part #ITHW1A
  • Item #10151291
  • Manufacturer Part #THW1A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
White, Red
Length:
16
Material:
Plastic
Package Quantity:
Case of 1000
Product Type:
Shopping Bag
Width:
12