This product requires certification to purchase.

21-1/2 in. T-Shirt Bag (Case of 900)

Inteplast

21-1/2 in. T-Shirt Bag (Case of 900)

  • Fast #
  • Part #IBSTHW1VAL
  • Item #4633699
  • Manufacturer Part #THW1VAL
4.7 out of 5 Customer Rating
Brand image
Inteplast

21-1/2 in. T-Shirt Bag (Case of 900)

  • Fast #
  • Part #IBSTHW1VAL
  • Item #4633699
  • Manufacturer Part #THW1VAL
4.7 out of 5 Customer Rating

X Points

Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Handled t-shirt shopping bags are high-density polyethylene (HDPE)
  • With "Thank You" printed on them
  • ISO registered facilities ensure superior quality and consistency
  • Requires Certification
Dimensions & Measurements
Depth
6-1/2 in
Height
21-1/2 in
Package Quantity
Case of 900
Width
11-1/2 in
Characteristics & Features
Color Finish Name
White
Material
Plastic
Warranty & Product Information
UPC
762935018184