This product requires certification to purchase.

40 x 46 in. x 1.3 mil 80 lb. LLDPE Can Liner in Red (Case of 125)

Inteplast

40 x 46 in. x 1.3 mil 80 lb. LLDPE Can Liner in Red (Case of 125)

  • Fast #
  • Part #ISL4046R
  • Item #10118287
  • Manufacturer Part #SL4046R
4.3 out of 5 Customer Rating
Brand image
Inteplast

40 x 46 in. x 1.3 mil 80 lb. LLDPE Can Liner in Red (Case of 125)

  • Fast #
  • Part #ISL4046R
  • Item #10118287
  • Manufacturer Part #SL4046R
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Use prime resins for superior quality
  • Effortless bag dispensing from the compact coreless interleaved rolls
  • Source reducing product to promote environmental sensitivity
  • Star seal bottom allows even weight distribution and easy removal from receptacle
  • Comprehensive offerings for all applications including business, industry, and healthcare
  • Requires Certification
Dimensions & Measurements
Height
46 in
Package Quantity
Case of 125
Thickness
1.3 mil
Width
40 in
Characteristics & Features
Color Finish Category
Reds
Color Finish Name
Red
Material
Plastic
Material Type
LLDPE
Warranty & Product Information
Product Type
Can Liner
UPC
762935902483