This product requires certification to purchase.

36 x 47 in. x 1.2 mil 44 gal Can Liner in Black (Case of 100)

Inteplast

Fuerte 36 x 47 in. x 1.2 mil 44 gal Can Liner in Black (Case of 100)

  • Fast #
  • Part #ISL3647120K
  • Item #10118279
  • Manufacturer Part #SL3647120K
5 out of 5 Customer Rating
Brand image
Inteplast

Fuerte 36 x 47 in. x 1.2 mil 44 gal Can Liner in Black (Case of 100)

  • Fast #
  • Part #ISL3647120K
  • Item #10118279
  • Manufacturer Part #SL3647120K
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Capacity:
44 gal
Collection:
Fuerte
Color Finish Category:
Blacks
Color Finish Name:
Black
Height:
47 in
Package Quantity:
Case of 100
Product Type:
Can Liner
Thickness:
1.2 mil
UPC:
762935011208
Width:
36 in