This product requires certification to purchase.

17 in. x 1476 ft. 0.3 mil Polyethylene Prestretch Hand Film

Inteplast

PALLET LOCK™ 17 in. x 1476 ft. 0.3 mil Polyethylene Prestretch Hand Film

  • Fast #
  • Part #IPSB0301701476AM48
  • Item #7452575
  • Manufacturer Part #PSB0301701476AM-48
5 out of 5 Customer Rating
Brand image
Inteplast

PALLET LOCK™ 17 in. x 1476 ft. 0.3 mil Polyethylene Prestretch Hand Film

  • Fast #
  • Part #IPSB0301701476AM48
  • Item #7452575
  • Manufacturer Part #PSB0301701476AM-48
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Pre-stretched hand film
  • Gauge: 30
  • Dimensions: 17" x 1476'
  • Unsurpassed puncture strength
  • Unrivaled load-holding energy
  • Superior cling
  • Unchallenged neck-down
  • Excellent clarity
  • Proprietary quiet release
  • Ergonomically designed
  • Requires Certification

Documents

Dimensions & Measurements
Length
1476 ft
Thickness
0.3 mil
Width
17 in
Characteristics & Features
Collection
PALLET LOCK™
Material
Plastic
Material Type
Polyethylene
Warranty & Product Information
Application
Bundling