10 mm x 3/4 in. Zinc Plated Hex Washer Head Self-Drilling & Tapping Screw
10 mm x 3/4 in. Zinc Plated Hex Washer Head Self-Drilling & Tapping Screw
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A-510, ASTM C-1513, ASTM F-1941
- Application:
- Metal
- Coating:
- Zinc Plated
- Drive Type:
- Hex Unslotted
- Head Style:
- Hex
- Length:
- 3/4 in
- Material:
- Carbon Steel
- Screw Head:
- Hex Washer Head
- Thread Size:
- 10 mm