This product requires certification to purchase.

3/4 in. x 10mm Self Tapered Hex Head Screw (Box of 8000)

Intercorp

3/4 in. x 10mm Self Tapered Hex Head Screw (Box of 8000)

  • Fast #
  • Part #IN10125
  • Item #7506993
  • Manufacturer Part #N10125
3.6 out of 5 Customer Rating
Brand image
Intercorp

3/4 in. x 10mm Self Tapered Hex Head Screw (Box of 8000)

  • Fast #
  • Part #IN10125
  • Item #7506993
  • Manufacturer Part #N10125
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Package Quantity
Box of 8000
Thread Length
3/4
Thread Size
10 mm
Characteristics & Features
Coating
Zinc Plated
Material
Carbon Steel
Screw Head
Hex Head