This product requires certification to purchase.

#8 2-1/2 in. Bugle Head Drywall Screw

Intercorp

#8 2-1/2 in. Bugle Head Drywall Screw

  • Fast #
  • Part #I822CY
  • Item #9645099
  • Manufacturer Part #822CY
3.9 out of 5 Customer Rating
Brand image
Intercorp

#8 2-1/2 in. Bugle Head Drywall Screw

  • Fast #
  • Part #I822CY
  • Item #9645099
  • Manufacturer Part #822CY
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 24/hr. salt spray resistance
  • Used in low corrosion applications
  • Requires Certification
Dimensions & Measurements
Length
2-1/2 in
Size
#8
Thread Length
2.5
Characteristics & Features
Color Finish Name
Yellow Zinc
Screw Head
Bugle Head
Electrical & Operational Information
Drive Type
Phillips
Warranty & Product Information
Product Type
Screw