This product requires certification to purchase.

120V 15A Mechanical Time Switch

Intermatic

120V 15A Mechanical Time Switch

  • Fast #
  • Part #IE1020
  • Item #7263180
  • Manufacturer Part #E1020
3.4 out of 5 Customer Rating
Brand image
Intermatic

120V 15A Mechanical Time Switch

  • Fast #
  • Part #IE1020
  • Item #7263180
  • Manufacturer Part #E1020
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Includes 2 on/off trippers and can accommodate up to 12 on/off trippers
  • Programmable in 30-minute intervals
  • Turns on/off heavy-duty loads for energy savings, security and convenience
  • Mounts to any standard junction box
  • Requires neutral connection
  • Requires Certification

Documents

Dimensions & Measurements
Depth
1-3/8 in
Height
4-1/4 in
Width
3-1/4 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
Stonedust White
Proposition 65
WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov
Electrical & Operational Information
AMP
15
Horsepower
1 hp
Volts
120V
Watts
1800 W
Warranty & Product Information
Application
Fans, Pumps
CSA Certified
Yes
Product Type
Timer Switch
UL Listed
UL 917
UPC
078275440203