120V Screw-In Lamp Photocontrol
120V Screw-In Lamp Photocontrol
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- On at dusk, off at dawn
- Accommodates any incandescent light up to 150W
- For interior or external lights
Documents
Specifications
- Application:
- Municipal, Utility
- CSA Certified:
- Yes
- Color Finish Name:
- Grey
- Temperature Range:
- Up to 158 Deg F
- Type:
- INE1C
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 150 W