This product requires certification to purchase.

1/5 hp 810 RPM 208/230V Single Phase Condenser Motor

International Comfort Products

1/5 hp 810 RPM 208/230V Single Phase Condenser Motor

  • Fast #
  • Part #I1186358
  • Item #7684992
  • Manufacturer Part #1186358
3.2 out of 5 Customer Rating
Brand image
International Comfort Products

1/5 hp 810 RPM 208/230V Single Phase Condenser Motor

  • Fast #
  • Part #I1186358
  • Item #7684992
  • Manufacturer Part #1186358
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Warranty: Preserves equipment warranty
  • Ratings: Maintains agency listings and safety standards
  • Quality: Meets exact part design life testing for maximum reliability and durability
  • Proprietary: Design specifications are proprietary and not available to other parts manufacturers
  • Performance: Meets exact design specifications for optimum system performance
  • Ease of Install and Service: Provides exact drop-in replacement
  • Requires Certification
Dimensions & Measurements
Frame Size
48
Electrical & Operational Information
AMP
1.05
Horsepower
1/5 hp
Phase
Single Phase
RPM
810
RPM Range
0-899
Volts
208/230V
Warranty & Product Information
OEM Part
Yes
UPC
823960366647