This product requires certification to purchase.

1.5 Ton - 13.4 SEER2 - Single-Stage Air Conditioner - R-454B - 208-230/1

International Comfort Products

1.5 Ton - 13.4 SEER2 - Single-Stage Air Conditioner - R-454B - 208-230/1

  • Fast #
  • Part #IN5A4S18AKANA
  • Item #11614186
  • Manufacturer Part #N5A4S18AKANA
4.3 out of 5 Customer Rating
Brand image
International Comfort Products

1.5 Ton - 13.4 SEER2 - Single-Stage Air Conditioner - R-454B - 208-230/1

  • Fast #
  • Part #IN5A4S18AKANA
  • Item #11614186
  • Manufacturer Part #N5A4S18AKANA
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Quiet performance (as low as 72 dB)
  • Single stage compressor operation
  • Durably built to withstand bad weather and debris
  • Designed for corrosion resistance and lasting performance
  • Efficient, single stage scroll compressor
  • Single speed fan motor
  • System protecting filter drier
  • Durable, protective inlet grille panels allow easy coil cleaning
  • Baked-on powder-coat finish over galvanized steel
Product Information
  • Requires Certification
  • Green

  • A2L Compatible

Dimensions & Measurements
Depth
23 in
Height
28 in
Tonnage
1.5 Ton
Weight
109 lb
Width
23 in
Characteristics & Features
A2L Compatible
Yes
Compressor Type
Scroll
EER2
13.5
EER2 Range
11.7 - 23.0
Proposition 65
WARNING: This product could expose you to lead and lead compounds.
Refrigerant
R-454B
Refrigerant Control
TXV
Refrigeration Control Type
TXV
SEER2
16
SEER2 Range
15.2 - 40.0
Electrical & Operational Information
Compressor Stages
Single Stage
Decibel Rating (dB)
71 dB
Phase
Single Phase
Volts
208/230V, 208/240/1/60V
Warranty & Product Information
Energy Star Compliant
Yes
UPC
810150840773