This product requires certification to purchase.

10 Ton - 15.0 IEER - Two-Stage Standard Efficiency Packaged Rooftop Gas Heating/Electric Cooling System - Medium Heat - R-454B TXV - 460/3

International Comfort Products

10 Ton - 15.0 IEER - Two-Stage Standard Efficiency Packaged Rooftop Gas Heating/Electric Cooling System - Medium Heat - R-454B TXV - 460/3

  • Fast #
  • Part #IRGF120LE2A0AAA
  • Item #11705508
  • Manufacturer Part #RGF120LE2A0AAA
3.2 out of 5 Customer Rating
Brand image
International Comfort Products

10 Ton - 15.0 IEER - Two-Stage Standard Efficiency Packaged Rooftop Gas Heating/Electric Cooling System - Medium Heat - R-454B TXV - 460/3

  • Fast #
  • Part #IRGF120LE2A0AAA
  • Item #11705508
  • Manufacturer Part #RGF120LE2A0AAA
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Product Information
  • Requires Certification
  • A2L Compatible

Dimensions & Measurements
Tonnage
10 Ton
Tonnage
10 Ton
Characteristics & Features
A2L Compatible
Yes
Configuration
Convertible
Refrigerant
R-454B
Electrical & Operational Information
Fuel Type
Natural Gas
Phase
Three Phase
Volts
460V
Warranty & Product Information
CEC Compliant
Not for Sale in CA
Type
IRGF120LE2A0AAA