This product requires certification to purchase.

10 Ton 1/4 hp Two Stage R-410A Commercial Air Conditioner Condenser

International Comfort Products

10 Ton 1/4 hp Two Stage R-410A Commercial Air Conditioner Condenser

  • Fast #
  • Part #ICAS121HMA0A00A
  • Item #10207845
  • Manufacturer Part #CAS121HMA0A00A
3.2 out of 5 Customer Rating
Brand image
International Comfort Products

10 Ton 1/4 hp Two Stage R-410A Commercial Air Conditioner Condenser

  • Fast #
  • Part #ICAS121HMA0A00A
  • Item #10207845
  • Manufacturer Part #CAS121HMA0A00A
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
Dimensions & Measurements
Height
50 in
Length
60 in
Liquid Line (OD)
1/2 in
Suction Line (OD)
1-3/8 in
Tonnage
10 Ton
Width
46 in
Characteristics & Features
A2L Compatible
No
Compressor Type
Scroll
Configuration
Direct Drive
Factory Std. Refrigerant Charge
144 oz
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Refrigerant
R-410A
Electrical & Operational Information
BTU Cooling Rating
117000 Btu/h
Compressor Stages
Two Stage
Decibel Rating (dB)
83.2 dB
Horsepower
1/4 hp
Max Fuse Size
60
Volts
208/230V
Warranty & Product Information
CEC Compliant
For Sale in CA
UL Listed
Yes