This product requires certification to purchase.

10 Ton Two Stage Commercial Packaged Heat Pump

International Comfort Products

10 Ton Two Stage Commercial Packaged Heat Pump

  • Fast #
  • Part #IRHV120H02A0AAA
  • Item #9935514
  • Manufacturer Part #RHV120H02A0AAA
3.3 out of 5 Customer Rating
Brand image
International Comfort Products

10 Ton Two Stage Commercial Packaged Heat Pump

  • Fast #
  • Part #IRHV120H02A0AAA
  • Item #9935514
  • Manufacturer Part #RHV120H02A0AAA
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Documents

Dimensions & Measurements
Tonnage
10 Ton
Characteristics & Features
A2L Compatible
No
Coil Type
Aluminum Fin
Configuration
Convertible
IEER Range
14.0 - 99.9
Refrigerant
R-410A
Refrigeration Control Type
TXV
Electrical & Operational Information
Compressor Stages
Two Stage
IEER
15
Power Source
Electric
Warranty & Product Information
Application
Commercial
ETL Listed
Yes