This product requires certification to purchase.

115V 1/3 hp Inducer Blower Assembly

International Comfort Products

115V 1/3 hp Inducer Blower Assembly

  • Fast #
  • Part #I1191198
  • Item #7955065
  • Manufacturer Part #1191198
4.4 out of 5 Customer Rating
Brand image
International Comfort Products

115V 1/3 hp Inducer Blower Assembly

  • Fast #
  • Part #I1191198
  • Item #7955065
  • Manufacturer Part #1191198
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • International Comfort Products OEM repair part
  • Requires Certification
Dimensions & Measurements
Height
9-7/20 in
Length
16 in
Electrical & Operational Information
Fan Speeds
1
Horsepower
1/3 hp
RPM
3030
RPM Range
1400 and Above
Volts
115V
Warranty & Product Information
OEM Part
Yes
Product Type
Assembly Kit
UL Listed
No