This product requires certification to purchase.

2 Ton - 13.4 SEER2 - Single-Stage Air Conditioner - R-454B - 208-230/1

International Comfort Products

2 Ton - 13.4 SEER2 - Single-Stage Air Conditioner - R-454B - 208-230/1

  • Fast #
  • Part #IR5A4S24AKANA
  • Item #11614198
  • Manufacturer Part #R5A4S24AKANA
4.6 out of 5 Customer Rating
Brand image
International Comfort Products

2 Ton - 13.4 SEER2 - Single-Stage Air Conditioner - R-454B - 208-230/1

  • Fast #
  • Part #IR5A4S24AKANA
  • Item #11614198
  • Manufacturer Part #R5A4S24AKANA
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Single stage scroll compressor
  • Includes filter drier to be field installed
  • Simplified HVAC with easy installation, affordable systems and top warranties
  • Self-adjusting power output to achieve constant comfort at minimum cost
  • Near silent operation both indoors and outdoors to protect your peace and quiet as well as your comfort
Product Information
  • Requires Certification
  • Green

  • A2L Compatible

Dimensions & Measurements
Tonnage
2 Ton
Weight
120 lb
Width
25-3/4 in
Characteristics & Features
A2L Compatible
Yes
Compressor Type
Scroll
EER2
9.8
EER2 Range
0 - 10.5
Proposition 65
WARNING: This product could expose you to lead and lead compounds.
Refrigerant
R-454B
Refrigerant Control
TXV
Refrigeration Control Type
TXV
SEER2
13.4
SEER2 Range
13.4 - 13.7
Electrical & Operational Information
Phase
Single Phase
Volts
208/230V, 208/240/1/60V
Warranty & Product Information
Energy Star Compliant
Yes
UPC
810150841169