This product requires certification to purchase.

2 Ton - Upflow/Downflow - Cased V Evaporator Coil - R-454B - 17" W

International Comfort Products

2 Ton - Upflow/Downflow - Cased V Evaporator Coil - R-454B - 17" W

  • Fast #
  • Part #IEVD5X24M17A
  • Item #10402630
  • Manufacturer Part #EVD5X24M17A
4.1 out of 5 Customer Rating
Brand image
International Comfort Products

2 Ton - Upflow/Downflow - Cased V Evaporator Coil - R-454B - 17" W

  • Fast #
  • Part #IEVD5X24M17A
  • Item #10402630
  • Manufacturer Part #EVD5X24M17A
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Product Information
  • Requires Certification
  • A2L Compatible

Dimensions & Measurements
Tonnage
2 Ton
Weight
26 lb
Width
19-3/5 in
Characteristics & Features
A2L Compatible
Yes
Casing
Cased
Coil Type
Evaporator
Configuration
Vertical
Refrigerant
R-454B
Refrigerant Control
TXV
Refrigeration Control Type
TXV