20 x 25 x 5 in. Air Filter MERV 8
20 x 25 x 5 in. Air Filter MERV 8
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Warranty: Preserves equipment warranty
- Ratings: Maintains agency listings and safety standards
- Quality: Meets exact part design life testing for maximum reliability and durability
- Proprietary: Design specifications are proprietary and not available to other parts manufacturers
- Performance: Meets exact design specifications for optimum system performance
- Ease of Install and Service: Provides exact drop-in replacement
Specifications
- Depth:
- 5
- Height:
- 25
- MERV Rating:
- 8
- Product Type:
- Air Filter
- Size:
- 20 in x 25 in x 5 in
- Width:
- 20