This product requires certification to purchase.

24k BTU - Up to 18.8 SEER2/9.2 HSPF2 - Variable Speed Outdoor Single-Zone Heat Pump - R-454B - 208-230/1

International Comfort Products

24k BTU - Up to 18.8 SEER2/9.2 HSPF2 - Variable Speed Outdoor Single-Zone Heat Pump - R-454B - 208-230/1

  • Fast #
  • Part #ID5CURAH24AAK
  • Item #11501502
  • Manufacturer Part #D5CURAH24AAK
4 out of 5 Customer Rating
Brand image
International Comfort Products

24k BTU - Up to 18.8 SEER2/9.2 HSPF2 - Variable Speed Outdoor Single-Zone Heat Pump - R-454B - 208-230/1

  • Fast #
  • Part #ID5CURAH24AAK
  • Item #11501502
  • Manufacturer Part #D5CURAH24AAK
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only, products sold in select areas only, please contact your local branch for availability in your area
  • Find the budget-friendly comfort you want in a compact size to fit a narrow lot with our efficient heat pump that gets an up to 18.8 SEER2 cooling rating, its small design allows for close installation to your home
  • Quiet performance (as low as 55 dB)
  • Variable speed compressor operation, providing our best temperature and summer humidity control
  • Durably built to withstand bad weather and debris
  • Designed for corrosion resistance and lasting performance
  • Narrow cabinet design with small footprint to fit your home needs
  • Built-in 24V interface
  • Conventional line-set
  • Basepan and crankcase heater
Product Information
  • Requires Certification
  • Green

  • A2L Compatible

Dimensions & Measurements
CFM
1766.8 ft3/min
Depth
13-23/50 in
Height
26-1/2 in
Liquid Line (OD)
3/8 in
Max CFM
1235 cfm
Tonnage
2 Ton
Weight
102.29 lb
Width
35-1/25 in
Characteristics & Features
A2L Compatible
Yes
Compressor Type
Rotary
HSPF2 Range
7.5 - 25.0
Indoor Outdoor
Outdoor
Installation Type
Wall Mount
Refrigerant
R-454B
SEER2
18.2
SEER2 Range
15.2 - 40.0
Electrical & Operational Information
AMP
0.73
BTU
26000
BTU Cooling Rating
24000 Btu/h
BTU Heat Rating
26000 Btu/h
Compressor Stages
Variable Speed
Decibel Rating (dB)
60 dB
EER
11.0
Maximum Overcurrent Protection (MOP)
20
Minimum Circuit Ampacity (MCA)
19
Phase
Single Phase
Rated Load Amps (RLA)
9.3
Volts
208/230V
Zones
1
Warranty & Product Information
Energy Star Compliant
Yes
HSPF2
9.7