This product requires certification to purchase.

24k BTU - Up to 19.0 SEER2/10.8 HSPF2 - Variable Speed Outdoor Single-Zone Heat Pump - R-454B - 208-230/1

International Comfort Products

24k BTU - Up to 19.0 SEER2/10.8 HSPF2 - Variable Speed Outdoor Single-Zone Heat Pump - R-454B - 208-230/1

  • Fast #
  • Part #ID5CUHAH24AAK
  • Item #11409207
  • Manufacturer Part #D5CUHAH24AAK
3.9 out of 5 Customer Rating
Brand image
International Comfort Products

24k BTU - Up to 19.0 SEER2/10.8 HSPF2 - Variable Speed Outdoor Single-Zone Heat Pump - R-454B - 208-230/1

  • Fast #
  • Part #ID5CUHAH24AAK
  • Item #11409207
  • Manufacturer Part #D5CUHAH24AAK
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Quiet performance (as low as 59 dB)
  • Variable speed compressor operation
  • Durably built to withstand bad weather and debris
  • Designed for corrosion resistance and lasting performance
  • Narrow cabinet design with small footprint to fit your home needs
  • Built-in 24V interface
  • Conventional line-set
  • Basepan and crankcase heater
  • Variable speed scroll compressor
Product Information
  • Requires Certification
  • Green

  • A2L Compatible

Dimensions & Measurements
Depth
13-1/2 in
Height
35 in
Tonnage
5 Ton
Width
26-1/2 in
Characteristics & Features
A2L Compatible
Yes
Compressor Type
Scroll
EER2
12.5
EER2 Range
11.7 - 23.0
HSPF2 Range
7.5 - 25.0
Refrigerant
R-454B
SEER2
19
SEER2 Range
15.2 - 40.0
Electrical & Operational Information
BTU
24000
BTU Cooling Rating
24000 Btu/h
Decibel Rating (dB)
59 dB
Volts
230V
Warranty & Product Information
Energy Star Compliant
Yes
HSPF2
10.8