This product requires certification to purchase.

3 Ton - 21 SEER2 - Commercial Air Conditioner - R-454B

International Comfort Products

3 Ton - 21 SEER2 - Commercial Air Conditioner - R-454B

  • Fast #
  • Part #IC5A1V36AKAWA
  • Item #11409713
  • Manufacturer Part #C5A1V36AKAWA
5 out of 5 Customer Rating
Brand image
International Comfort Products

3 Ton - 21 SEER2 - Commercial Air Conditioner - R-454B

  • Fast #
  • Part #IC5A1V36AKAWA
  • Item #11409713
  • Manufacturer Part #C5A1V36AKAWA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Quiet performance
  • Variable speed compressor operation, providing our best temperature and summer humidity control
  • High efficiency variable speed fan works with compressor for our best levels of quiet, efficient operation
  • SmartSense™ technology allows the unit to operate in longer cycles and make many small variations to work more efficiently and deliver continuous comfort
  • Uses R-454B refrigerant which continues our legacy of dedication to environmental stewardship
  • This refrigerant achieves a remarkable 75% reduction in global warming potential while preserving the non-ozone depleting properties of our previous refrigerant
  • Durably built with tight wire grille and protective corner posts to withstand bad weather and debris
  • Designed for corrosion resistance and lasting performance
  • Wi-Fi enabled remote access with the Ion™ black system control
Product Information
  • Requires Certification
  • A2L Compatible

Dimensions & Measurements
Tonnage
3 Ton
Characteristics & Features
A2L Compatible
Yes
Compressor Type
Rotary
Refrigerant
R-454B
SEER2
21
SEER2 Range
15.2 - 40.0
Electrical & Operational Information
Decibel Rating (dB)
55 dB
Warranty & Product Information
Type
IC5A1V36AKAWA