This product requires certification to purchase.

60A Circuit Breaker

International Comfort Products

60A Circuit Breaker

  • Fast #
  • Part #I1171907
  • Item #2088303
  • Manufacturer Part #1171907
3.1 out of 5 Customer Rating
Brand image
International Comfort Products

60A Circuit Breaker

  • Fast #
  • Part #I1171907
  • Item #2088303
  • Manufacturer Part #1171907
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Meets exact part design life testing for maximum reliability and durability
  • Provides exact drop-in replacement
  • Meets exact design specifications for optimum system performance
  • Preserves equipment warranty
  • Maintains agency listings and safety standards
  • Design specifications are proprietary and not available to other parts manufacturers
  • Requires Certification
Dimensions & Measurements
Height
4 in
Length
1-1/2 in
Weight
3 lb
Width
2-1/2 in
Electrical & Operational Information
AMP
60
Warranty & Product Information
Fits Model
EHC15AKB3, EHC20AKB3, EHK05AKB1, EHK05AKB2, EHK05AKB3
Product Type
Circuit Breaker
UL Listed
No