This product requires certification to purchase.

Defrost Control Board

International Comfort Products

Defrost Control Board

  • Fast #
  • Part #I1087952
  • Item #2069774
  • Manufacturer Part #1087952
5 out of 5 Customer Rating
Brand image
International Comfort Products

Defrost Control Board

  • Fast #
  • Part #I1087952
  • Item #2069774
  • Manufacturer Part #1087952
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Meets exact part design life testing for maximum reliability and durability
  • Provides exact drop-in replacement
  • Meets exact design specifications for optimum system performance
  • Preserves equipment warranty
  • Maintains agency listings and safety standards
  • Design specifications are proprietary and not available to other parts manufacturers
  • Requires Certification

Specifications

Brand Model Compatibility:
CHC036GHCA Heat Pump
Length:
12 in
UL Listed:
No
Volts:
30V
Width:
4 in