This product requires certification to purchase.

7.5 Ton - Fan Coil

International Comfort Products

FAX Series 7.5 Ton - Fan Coil

  • Fast #
  • Part #IFAX091H2AA0AUA
  • Item #10036725
  • Manufacturer Part #FAX091H2AA0AUA
3.9 out of 5 Customer Rating
Brand image
International Comfort Products

FAX Series 7.5 Ton - Fan Coil

  • Fast #
  • Part #IFAX091H2AA0AUA
  • Item #10036725
  • Manufacturer Part #FAX091H2AA0AUA
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Documents

Dimensions & Measurements
Height
56-1/16 in
Liquid Line (OD)
5/8 in
Max CFM
3750 cfm
Suction Line (OD)
1-1/8 in
Tonnage
7.5 Ton
Tonnage
7.5 Ton
Width
49 in
Characteristics & Features
A2L Compatible
No
Coil Type
Fan
Collection
FAX Series
Refrigerant
R-410A
Refrigeration Control Type
TXV
Electrical & Operational Information
BTU
117000
MBH
117
Phase
Three Phase
Volts
208/230V
Warranty & Product Information
UL Listed
No