This product requires certification to purchase.

1.5 Ton - 14.3 SEER2 - Single-Stage Split Heat Pump - R-454B - 208/230/1

International Comfort Products

N5H5S Series 1.5 Ton - 14.3 SEER2 - Single-Stage Split Heat Pump - R-454B - 208/230/1

  • Fast #
  • Part #IN5H5S18AKAAA
  • Item #10402688
  • Manufacturer Part #N5H5S18AKAAA
5 out of 5 Customer Rating
Brand image
International Comfort Products

N5H5S Series 1.5 Ton - 14.3 SEER2 - Single-Stage Split Heat Pump - R-454B - 208/230/1

  • Fast #
  • Part #IN5H5S18AKAAA
  • Item #10402688
  • Manufacturer Part #N5H5S18AKAAA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • A2L compatible
  • This heat pump features a single stage scroll compressor with cooling efficiencies up to 16 SEER2, it's quiet electric heating and cooling can be used year round in warmer climates or pair it with a compatible gas furnace and thermostat to gain dual fuel heating efficiency in colder climates
  • It is ENERGY STAR® qualified on select sizes which means you can enjoy money saving, efficient comfort
  • Quiet performance (as low as 70 dB)
  • Single stage compressor operation
  • Dual fuel capable with a compatible gas furnace and thermostat for energy saving heating
  • Durably built to withstand bad weather and debris
  • Designed for corrosion resistance and lasting performance
  • Single stage scroll compressor
Product Information
  • Requires Certification
  • Green

  • A2L Compatible

Documents

Dimensions & Measurements
CFM
1900 ft3/min
Depth
31-3/16 in
Height
32-1/16 in
Liquid Line (OD)
3/8 in
Tonnage
1.5 Ton
Weight
169 lb
Width
31-3/16 in
Characteristics & Features
A2L Compatible
Yes
Coil Type
Aluminum Fin
Collection
N5H5S Series
Compressor Type
Scroll
EER2
12.5
EER2 Range
11.7 - 23.0
Factory Std. Refrigerant Charge
104 oz
HSPF2 Range
7.5 - 25.0
Refrigerant
R-454B
Refrigeration Control Type
TXV
SEER2
15.2
SEER2 Range
15.2 - 40.0
Electrical & Operational Information
BTU
18000
Compressor Stages
Single Stage
Decibel Rating (dB)
72 dB
Horsepower
1/12 hp
Minimum Circuit Ampacity (MCA)
10.9
Phase
Single Phase
Rated Load Amps (RLA)
8.3
Volts
208/230V
Warranty & Product Information
CSA Certified
Yes
Energy Star Compliant
Yes
HSPF2
7.8
UL Listed
Yes