This product requires certification to purchase.

Two Stage Supplementary Heating Kit 208/240V

International Comfort Products

Two Stage Supplementary Heating Kit 208/240V

  • Fast #
  • Part #ICPHEATER127A03
  • Item #7957745
  • Manufacturer Part #CPHEATER127A03
5 out of 5 Customer Rating
Brand image
International Comfort Products

Two Stage Supplementary Heating Kit 208/240V

  • Fast #
  • Part #ICPHEATER127A03
  • Item #7957745
  • Manufacturer Part #CPHEATER127A03
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Designed as an auxiliary/supplementary electric heater kit for packaged HVAC units
  • Two?stage electric heat allows staged energizing of heating elements
  • 7.5 kW heating capacity
  • Non-fused heater kit (external breaker required)
  • Integrated high-limit safety protection
  • Requires Certification

Documents

Dimensions & Measurements
Height
10 in
Length
24 in
Width
16 in
Characteristics & Features
Material
Steel
Electrical & Operational Information
AMP
27, 31.3
Power Source
Electric
Stages
Two
Volts
208/240V
Watts
7.5 kW
Warranty & Product Information
Fits Model
PAC24-60, PHP24