54-4/5m x 24mm Plastic and Fiberglass Filament Tape in Clear
54-4/5m x 24mm Plastic and Fiberglass Filament Tape in Clear
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Great for a majority of packaging, palletizing and utilizing applications
- Tensile strength (lbs./in of width) is 110
- Backing is 1.0 mil (25µ) biaxial oriented PP film
- Adhesive is synthetic rubber/resin
Specifications
- Application:
- Bundling, Strapping
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Clear
- Length:
- 54-4/5
- Material:
- Plastic, Fiberglass
- Material Type:
- Polypropylene
- Product Type:
- Strapping Tape
- Size:
- 24 mm x 54-4/5 m
- Tensile Strength:
- 110 lbs/inch
- Thickness:
- 4 mil
- UPC:
- 055555300396
- Width:
- 24