This product requires certification to purchase.

12X12 OLYMPIC WASH CLO WHIT 60/PK

Intralin

Olympic 12X12 OLYMPIC WASH CLO WHIT 60/PK

  • Fast #
  • Part #I106301
  • Item #7460117
  • Manufacturer Part #106301
5 out of 5 Customer Rating
Brand image
Intralin

Olympic 12X12 OLYMPIC WASH CLO WHIT 60/PK

  • Fast #
  • Part #I106301
  • Item #7460117
  • Manufacturer Part #106301
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Premium washcloth
  • Cam border
  • Color: White
  • Size: 12" x 12"
  • Requires Certification
Dimensions & Measurements
Length
12 in
Package Quantity
Pack of 60
Width
12 in
Characteristics & Features
Collection
Olympic
Color Finish Name
White
Material
Cotton, Plastic
Material Type
Polyester