This product requires certification to purchase.

16 x 27 in. Hand Towel in White 10 Dz per Case

Intralin

Revel 16 x 27 in. Hand Towel in White 10 Dz per Case

  • Fast #
  • Part #I107403
  • Item #9322438
  • Manufacturer Part #107403
4.8 out of 5 Customer Rating
Brand image
Intralin

Revel 16 x 27 in. Hand Towel in White 10 Dz per Case

  • Fast #
  • Part #I107403
  • Item #9322438
  • Manufacturer Part #107403
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Our Revel Towels and Wash Cloths are made of premium 86% cotton 14% polyester 12s ring spun yarn
  • The ring spun yarn provides exceptional softness and strength to the product
  • These towels and washcloths have a single cam border
  • This product line is made in India
  • These are also carton packed to preserve the product's softness and premium quality
  • Requires Certification

Documents

Dimensions & Measurements
Length
27 in
Width
16 in
Characteristics & Features
Collection
Revel
Color Finish Category
Whites
Color Finish Name
White
Material
Cotton, Polyester
Warranty & Product Information
Product Type
Hand Towel
Type
I107403