Electroplated Zinc Malleable Iron C-Clamp Beam Clamp
Electroplated Zinc Malleable Iron C-Clamp Beam Clamp
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM B-633-78
- Coating:
- Electroplated Zinc
- FM Approved:
- Yes
- Material:
- Malleable Iron
- Product Type:
- C-Clamp
- Rod Size (in):
- 3/8 in
- UL Listed:
- Yes
- Weight:
- 0.38 lb