This product requires certification to purchase.

2 in. PVC Coupling

IPEX USA

2 in. PVC Coupling

  • Fast #
  • Part #I397352
  • Item #8505650
  • Manufacturer Part #397352
5 out of 5 Customer Rating
Brand image
IPEX USA

2 in. PVC Coupling

  • Fast #
  • Part #I397352
  • Item #8505650
  • Manufacturer Part #397352
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • The first engineered PVC Flue Gas Venting System certified to UL 1738
  • Rated for flue gas temperatures up to and including 149°F (65°C)
  • Offers a 10-year industry-leading product warranty on our System 1738 FGV piping system
  • Made to sturdy Schedule 40 dimensions
  • Requires Certification
Dimensions & Measurements
Diameter
2 in
Height
1-7/10 in
Length
2-7/10 in
Width
2-7/10 in
Characteristics & Features
Brand Model Compatibility
System 1738
Material
Plastic
Vent Duct Shape
Round
Warranty & Product Information
ASTM
ASTM D2665
Type
I397352
UPC
622454825147