This product requires certification to purchase.

3/4" Soc and Threaded PVC FKM Ball Check Valve

IPEX USA

3/4" Soc and Threaded PVC FKM Ball Check Valve

  • Fast #
  • Part #ISXEBV204
  • Item #11700188
  • Manufacturer Part #SXEBV204
5 out of 5 Customer Rating
Brand image
IPEX USA

3/4" Soc and Threaded PVC FKM Ball Check Valve

  • Fast #
  • Part #ISXEBV204
  • Item #11700188
  • Manufacturer Part #SXEBV204
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • High-performance thermoplastic valves for use in a wide variety of applications
  • Advanced installation method that requires little backpressure to seal
  • Suitable for vertical and horizontal installations
  • Prevents back-flow of process media
  • Corrosion-resistant
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
3/4 in
Pressure - Maximum
232 psi
Valve Size
3/4 in
Characteristics & Features
Brand Model Compatibility
XIRTEC PVC
Material
Plastic
Material Type
PVC
Valve Body Material
PVC
Electrical & Operational Information
Maximum Temperature
140
Warranty & Product Information
Type
ISXEBV204
UPC
622454412170