This product requires certification to purchase.

1-1/2 in. PVC Hub Backwater Valve

IPEX USA

Clean Check® 1-1/2 in. PVC Hub Backwater Valve

  • Fast #
  • Part #I223281W
  • Item #796732
  • Manufacturer Part #223281W
4.3 out of 5 Customer Rating
Brand image
IPEX USA

Clean Check® 1-1/2 in. PVC Hub Backwater Valve

  • Fast #
  • Part #I223281W
  • Item #796732
  • Manufacturer Part #223281W
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Hub
End Connection 2
Hub
End Connections
Hub
Pressure - Maximum
5 psi
Valve Size
1-1/2 in
Characteristics & Features
Collection
Clean Check®
Color Finish Name
White
Material
Plastic
Material Type
PVC
Valve Body Material
PVC
Valve Type
Backwater Valve
Warranty & Product Information
UPC
662671220011