This product requires certification to purchase.

4 in. Stretch Fit Roof Flashing in Black

IPEX USA

StretchFit 4 in. Stretch Fit Roof Flashing in Black

  • Fast #
  • Part #I551224BL
  • Item #7163567
  • Manufacturer Part #551224BL
5 out of 5 Customer Rating
Brand image
IPEX USA

StretchFit 4 in. Stretch Fit Roof Flashing in Black

  • Fast #
  • Part #I551224BL
  • Item #7163567
  • Manufacturer Part #551224BL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Height
4 in
Pipe Diameter
4 in
Roof Flashing Size
15-1/2 in x 12 in
Characteristics & Features
Collection
StretchFit
Color
Black
Warranty & Product Information
GSA Approved
No
IAPMO Listed
No
UPC
662671550378