This product requires certification to purchase.

16 oz PVC Yellow Primer

IPEX USA

System 1738 16 oz PVC Yellow Primer

  • Fast #
  • Part #I397042
  • Item #8389862
  • Manufacturer Part #397042
5 out of 5 Customer Rating
Brand image
IPEX USA

System 1738 16 oz PVC Yellow Primer

  • Fast #
  • Part #I397042
  • Item #8389862
  • Manufacturer Part #397042
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • The first engineered PVC Flue Gas Venting System certified to UL 1754
  • Rated for flue gas temperatures up to and including 149°F (65°C)
  • Offers a 10-year industry-leading product warranty on our System 1738 FGV piping system
  • Low VOC
  • Part of a fully certified and compatible piping system
  • Requires Certification
Dimensions & Measurements
Size
16 oz
Characteristics & Features
Collection
System 1738
Color
Yellow
Warranty & Product Information
Application
Commercial, Residential
ASTM
ASTM D1784
Pipe Compatibility
PVC
Product Type
Primer
Type
I397042
UPC
622454808881