This product requires certification to purchase.

3 in. x 120 in. PVC Gas Vent Pipe

IPEX USA

System 1738 3 in. x 120 in. PVC Gas Vent Pipe

  • Fast #
  • Part #IPE394001
  • Item #8813712
  • Manufacturer Part #394001
3.7 out of 5 Customer Rating
Brand image
IPEX USA

System 1738 3 in. x 120 in. PVC Gas Vent Pipe

  • Fast #
  • Part #IPE394001
  • Item #8813712
  • Manufacturer Part #394001
3.7 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Fully certified to UL 1738 as a complete system of pipe, fittings, cement, and venting accessories.
  • Permanent solvent welding joining system
  • Manufactured from an engineered PVC compound, rated for a maximum flue gas temperature of 149?F and that are fully certified to the rigorous requirements of UL 1738 venting standard for gas-burning appliances, Categories II and IV.
  • Requires Certification
Dimensions & Measurements
Diameter
3 in
Diameter - Inside 1
3-1/25 in
Duct Size
3 in
Length
120 in
Characteristics & Features
Adjustable
No
Collection
System 1738
Material
Plastic
Vent Duct Shape
Round
Vent Type
Gas Vent
Warranty & Product Information
UL Listed
UL 1738
UPC
622454840898