2 in. 45° Gas Vent Elbow
System 636® 2 in. 45° Gas Vent Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Fully certified as a complete pipe, fittings and cement system
- 2 system options cover a broad range of operating temperatures
- Manufactured and supported by the Canadian PVC & CPVC piping system experts
Specifications
- Application:
- Boiler, Gas Fireplace, Furnace, Water Heaters
- Collection:
- System 636®
- Diameter:
- 2 in
- Elbow Degree:
- 45°
- Material:
- Plastic
- UL Listed:
- No
- UPC:
- 622454317338