This product requires certification to purchase.

3 in. x 32 in. CPVC Flue Gas Concentric Vent Kit

IPEX USA

System 636® 3 in. x 32 in. CPVC Flue Gas Concentric Vent Kit

  • Fast #
  • Part #I197107
  • Item #10378941
  • Manufacturer Part #197107
3.8 out of 5 Customer Rating
Brand image
IPEX USA

System 636® 3 in. x 32 in. CPVC Flue Gas Concentric Vent Kit

  • Fast #
  • Part #I197107
  • Item #10378941
  • Manufacturer Part #197107
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Fully certified as a complete pipe, fittings and cement system
  • Concentric Vent Kits can be field modified, providing compliance with both the appliance manufacturers and IPEX's guidelines
  • Manufactured and supported by CPVC piping system experts
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
3 in
Length
49 in
Width
7-1/4 in
Characteristics & Features
Brand Model Compatibility
SYSTEM 636
Material
Plastic
Warranty & Product Information
Product Type
Concentric Vent Kit
Type
I197107
UPC
622454394926