This product requires certification to purchase.

1-1/4 pvc t/u y patt sxt fkm strn

IPEX USA

XIRTEC PVC 1-1/4 pvc t/u y patt sxt fkm strn

  • Fast #
  • Part #IRVUT206
  • Item #11700176
  • Manufacturer Part #RVUT206
5 out of 5 Customer Rating
Brand image
IPEX USA

XIRTEC PVC 1-1/4 pvc t/u y patt sxt fkm strn

  • Fast #
  • Part #IRVUT206
  • Item #11700176
  • Manufacturer Part #RVUT206
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • High-performance thermoplastic valves for use in a wide variety of applications
  • Lightweight, long life and maintenance free
  • Protects pipeline components by removing solids and suspended impurities
  • True union ends allow for easy valve removal and servicing
  • Corrosion-resistant
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Height
8-43/100 in
Length
6-9/100 in
Mesh Size
40
Pressure - Maximum
150 psi
Valve Size
1-1/4 in
Width
3-43/100 in
Characteristics & Features
Collection
XIRTEC PVC
Material
Plastic
Material Type
PVC
Electrical & Operational Information
Maximum Temperature
140
Warranty & Product Information
Origin
Global
Recommended Valve Application
Water, Agricultural, Chemical
Type
IRVUT206
UPC
622454532366